Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range None, Length 115Ft
Mfr # BN 46190052-100
Zoro # G1005462
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 115 ft
- For Use With Honeywell Recorders
- Chart Paper Form Roll
- (hidden) paper type 1 BN 46190052-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 46190052-100
- Zoro # G1005462
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 115 ft |
Strip Chart Length | 115 ft |
Strip Chart Width | 9 5/16 in |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Honeywell Recorders |
Chart Paper Form | Roll |
(hidden) paper type | 1 BN 46190052-100 |
Product Type | Roll Paper Strip Chart |
Compatible with Brand | Honeywell |
Number of Charts Included | 1 |
Grid Color | Green |
Units Measured | No Units |
Description
Roll Paper Strip Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 115 ft, Grid Color Green, Strip Chart Width 9 5/16 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4148)
- HDE Digital Voltmeter, 5V to 40kV, Backlit (DVM-80UVM)
- PIC GAUGES Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT Male, Dual, Stainless, Silver (201L-204E)
- GARDNER BENDER Voltage Probe Continuity Tester, 12-250V (GCV-3206)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- ANDERSON-NEGELE Chart 30230 12HR 100Box, 100PK (00215306)
- Honeywell Strip Chart Paper