Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range Logrithmic, 120 Ft
Mfr # BN 9144
Zoro # G0513326
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1 to 10,000,000 (Logarithmic)
- Chart Length (Ft.) 120 ft
- For Use With Honeywell Recorders
- Chart Paper Form Roll
- Strip Chart Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 9144
- Zoro # G0513326
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 120 ft |
Strip Chart Width | 12 in |
Strip Chart Length | 120 ft |
Details
Item | Roll Paper Strip Chart |
Range | 1 to 10,000,000 (Logarithmic) |
For Use With | Honeywell Recorders |
Chart Paper Form | Roll |
Number of Charts Included | 1 |
Grid Color | Blue |
Compatible with Series | Universal |
Product Type | Roll Paper Strip Chart |
Units Measured | No Units |
Compatible with Brand | Honeywell |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15 16 153, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 120 ft, Grid Color Blue, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- ARO Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Steel, Black (100095-160)
- LABEXACT Filter Membrane, 1.6um, Dia 5.5cm, PK100 (14A849)
- DESCO Combo Tester, with Footplate (19283)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- Honeywell Strip Chart Paper