Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range 0 to 2400,120 Ft
Mfr # BN 553
Zoro # G3093002
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 2400
- Chart Length (Ft.) 120 ft
- For Use With Honeywell Recorders
- Chart Paper Form Roll
- Number of Charts Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 553
- Zoro # G3093002
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 120 ft |
Strip Chart Length | 120 ft |
Strip Chart Width | 12 in |
Details
Item | Roll Paper Strip Chart |
Range | 0 to 2400 |
For Use With | Honeywell Recorders |
Chart Paper Form | Roll |
Number of Charts Included | 1 |
Maximum Temperature Measured Degrees F | 2,400 Degrees F |
Grid Color | Blue |
Compatible with Series | Universal |
Product Type | Roll Paper Strip Chart |
Units Measured | Temperature Degrees F |
Compatible with Brand | Honeywell |
Increment of Variation | 200 |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15, Class 153, Class 16, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 120 ft, Grid Color Blue, Increment of Variation 200, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 0-250 F/C (TBM30040B8)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 10 ppm, Aud and Vis (720B)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- ILB GOLD Replacement For Philips, M2481A Ecg/Ekg Chart Paper (M2481A ECG/EKG CHART PAPER)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- Honeywell Strip Chart Paper