Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range 0 to 20,120 Ft
Mfr # BN 552
Zoro # G0682342
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 20
- Chart Length (Ft.) 120 ft
- For Use With Honeywell Recorders
- Chart Paper Form Roll
- Number of Charts Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 552
- Zoro # G0682342
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 120 ft |
Strip Chart Width | 12 in |
Strip Chart Length | 120 ft |
Details
Item | Roll Paper Strip Chart |
Range | 0 to 20 |
For Use With | Honeywell Recorders |
Chart Paper Form | Roll |
Number of Charts Included | 1 |
Compatible with Brand | Honeywell |
Grid Color | Blue |
Compatible with Series | Universal |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Increment of Variation | 1 |
Product Type | Roll Paper Strip Chart |
Units Measured | Temperature Degrees F |
Maximum Temperature Measured Degrees F | 20 Degrees F |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15, Class 153, Class 16, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 120 ft, Grid Color Blue, Increment of Variation 1, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- TESTO 831 Ir Thermometer With Laser Marking (0560 8316)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass, Gold (601L-254C)
- DWYER INSTRUMENTS Dwyer Rate-Master Flowmaster Rmc (RMC-104)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- ILB GOLD Replacement For Zoll, 8000-0300 Ecg/Ekg Chart Paper (8000-0300 ECG/EKG CHART PAPER)
- Honeywell Strip Chart Paper