Shop All Strip Chart Paper
Honeywell
Strip Chart, Roll, Range 0 to 16,120 Ft
Mfr # BN 561
Zoro # G1064332
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 16
- Chart Length (Ft.) 120 ft
- For Use With Honeywell Recorders
- Chart Paper Form Roll
- Product Type Roll Paper Strip Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 561
- Zoro # G1064332
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 120 ft |
Strip Chart Width | 12 in |
Strip Chart Length | 120 ft |
Details
Item | Roll Paper Strip Chart |
Range | 0 to 16 |
For Use With | Honeywell Recorders |
Chart Paper Form | Roll |
Product Type | Roll Paper Strip Chart |
Compatible with Series | Universal |
Maximum Temperature Measured Degrees F | 16 Degrees F |
Grid Color | Blue |
Compatible with Brand | Honeywell |
Number of Charts Included | 1 |
Increment of Variation | 1 |
Units Measured | Temperature Degrees F |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number Class 15 16 153, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 120 ft, Grid Color Blue, Increment of Variation 1, Strip Chart Width 12 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 0-10 V Out (616KD-04-V)
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K (TMD-10)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- UEI TEST INSTRUMENTS Back Probe Test Lead Kit (ATLBPK)
- HONEYWELL Strip Chart, Fanfold, Range None, 50 Ft (BN 46187045-050)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- HONEYWELL Strip Chart, Roll, Range None, Length 66 Ft (BN 46180522-001)
- CHART POOL Chart 10 30230 12 HR 100Box ACR700, 100PK (00213831)
- Honeywell Strip Chart Paper