Shop All Gauze & Dressings
Honeywell
Stretch Bandage, Sterile, White, Gauze, Bulk
Mfr # 043173
Zoro # G2787766
original price:
$5.47
14% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 yd
- Product Type Stretch Bandage
- Fastener Included Fastener Not Included
- Package Type Bulk
- Dressing Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 043173
- Zoro # G2787766
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 yd |
Dressing Width | 4 in |
Dressing Length | 4 yd |
Width | 4 in |
Details
Product Type | Stretch Bandage |
Fastener Included | Fastener Not Included |
Package Type | Bulk |
Dressing Material | Gauze |
Self-Adhesion | Self-Adhering |
Standards | ANSI Z308.1-2009 |
Dressing Color | White |
Latex Content | Latex Free |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Unitized | Bulk |
Item | Stretch Bandage |
Sterile/Non-Sterile | Sterile |
Waterproof | No |
Color | White |
Industry Type | Healthcare |
Material | Gauze |
Description
Stretch Bandage, Dressing Length 4 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Stretch Bandage, Self-Adhesion Self-Adhering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- PHYSICIANSCARE Aspirin, Tablet, 6 x 2,325mg (20-112)
- CLARITY Clarity Super Phone Ringer (AMER-SR100)
- VASELINE Lip Therapy, Original, 0.25 oz, PK32 (20677CT)
- HONEYWELL Non-Adherent Pad, Sterile, PK10 (063721)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- HONEYWELL Gauze Pad, Sterile, White, Unitized, PK4 (020730)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- FIRST AID ONLY SmartCompliance Trauma Pad, 5 x 9 (FAE-5012)
- Honeywell Gauze & Dressings