Shop All Gauze & Dressings
Honeywell
Stretch Bandage, Sterile, White, Gauze, Bulk
Mfr # 043172
Zoro # G2604183
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 yd
- Product Type Stretch Bandage
- Dressing Material Gauze
- Standards ANSI Z308.1-2009
- Fastener Included Fastener Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 043172
- Zoro # G2604183
- Country of Origin Taiwan, Province of China
- Category Gauze & Dressings
Dimensions
Length | 4 yd |
Dressing Width | 3 in |
Dressing Length | 4 yd |
Width | 3 in |
Details
Product Type | Stretch Bandage |
Dressing Material | Gauze |
Standards | ANSI Z308.1-2009 |
Fastener Included | Fastener Not Included |
Package Type | Bulk |
Self-Adhesion | Self-Adhering |
Water Resistance | Not Water Resistant |
Dressing Color | White |
Sterility | Sterile |
Latex Content | Latex Free |
Unitized | Bulk |
Item | Stretch Bandage |
Industry Type | Healthcare |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Color | White |
Material | Gauze |
Description
Stretch Bandage, Dressing Length 4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Stretch Bandage, Self-Adhesion Self-Adhering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- HAND-E Navy Blue Underpads 30 x 36 50 Pack Highly Absorbent 50PK (HND-82135)
- AEK Police Narcan Belt Pouch Compact Molle (EN9438)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (521635)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074122)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- HONEYWELL Gauze Pad, Sterile, White, Gauze, Unitized (020645)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- HONEYWELL Blood Stopper, Sterile, White, Gauze, Bulk (061910)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- FIRST AID ONLY Vented Chest Seal, 6.5"x2 7/8", Plastic (91194)
- Honeywell Gauze & Dressings