Shop All Gauze & Dressings
This Product is Discontinued
Honeywell
Stretch Bandage, Sterile, White, Gauze, Bulk (Discontinued)
Mfr # 043170
Zoro # G1042614
This Product is Discontinued
Key Features
- Length 4 yd
- Package Type Bulk
- Waterproof No
- Sterile/Non-Sterile Sterile
- Material Gauze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 043170
- Zoro # G1042614
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 yd |
Width | 1 in |
Details
Package Type | Bulk |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Material | Gauze |
Color | White |
Industry Type | Healthcare |
Item | Stretch Bandage |
Description
Stretch Bandage, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.