Shop All Limit Switch Accessories
Honeywell
Straight Actuating Key
Mfr # GKZ51M
Zoro # G4301211
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GKE and GKM Series
- Material Stainless Steel
- Application Straight Key
- Type Standard Actuator
- Switch Model GKE/GKM Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GKZ51M
- Zoro # G4301211
- Country of Origin China
- Category Limit Switch Accessories
Dimensions
Overall Length | 1 13/16 in |
Details
Item | Straight Actuating Key |
For Use With | GKE and GKM Series |
Material | Stainless Steel |
Application | Straight Key |
Type | Standard Actuator |
Switch Model | GKE/GKM Series |
Compatible with Series | GKE, GKM |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Product Type | Straight Actuating Key |
Description
Acuating Key, Straight, For Use With GKE and GKM Series, Includes Actuating Key Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3)
- DRYCONN Medium Waterproof Wire Connector, A, PK5 (62210)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- HONEYWELL Replacement Switch Actuator (6PA195)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- Honeywell Limit Switches & Accessories