Shop All Gas Detection Accessories
Honeywell
Storage
Mfr # W03-2203-000
Zoro # G701253412
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Storage Rack Kit
- Width 22 7/25 in
- Height 4 37/100 in
- For Use With BW(TM) RigRat
- Depth 50 63/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-2203-000
- Zoro # G701253412
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Width | 22 7/25 in |
Height | 4 37/100 in |
Depth | 50 63/100 in |
Length | 50 63/100 in |
Overall Length | 50.63 in |
Overall Width | 22.28 in |
Overall Depth | 50.63 in |
Overall Height | 4.37 in |
Details
Features | Storage Rack Kit |
For Use With | BW(TM) RigRat |
Item | Storage Rack Kit |
Sub-Brand | BW |
Series | BW RigRat |
Description
Storage Rack Kit, Product Type Storage Rack Kit, Series BW RigRat, Sub-Brand BW, Overall Depth 50.63 in, For Use With BW(TM) RigRat, Overall Height 4.37 in, Overall Length 50.63 in, Overall Width 22.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Anti-Fog Lens, Clear Frame (MR0111ID)
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470N38 (470N38)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034YB)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- Honeywell Gas Detection Accessories