Shop All Gauze & Dressings
This Product is Discontinued
Honeywell
Sterile Gauze Compress, Sterile, PK2 (Discontinued)
Mfr # 020640
Zoro # G0610267
This Product is Discontinued
Key Features
- Length 36 in
- Standards ANSI Z308.1-2009
- Package Type Unitized
- Color White
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020640
- Zoro # G0610267
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 36 in |
Height | 36" |
Width | 18 in |
Details
Standards | ANSI Z308.1-2009 |
Package Type | Unitized |
Color | White |
Item | Sterile Gauze Compress |
Header | First Aid |
Waterproof | No |
Glow-in-the-Dark | No |
Material | Gauze |
Sterile/Non-Sterile | Sterile |
Industry Type | Healthcare |
Description
Sterile Gauze Compress, Standards ANSI Z308.1-2009, Package Type Unitized, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.