Shop All Control Parts
Honeywell
Stem Extension 8In. Mp953A, C And E
Mfr # 311851/0062/U
Zoro # G4191507
product price: $21.59
/ea
Not eligible for select promotions
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 311851/0062/U
- Zoro # G4191507
- Country of Origin United States
- Category Control Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Stem Extension 8In. Mp953A,C And E |
Description
Stem Extension 8In. Mp953A,C And E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 24 In, Galvanized Steel (1WBV1)
- HONEYWELL CEILING FANS Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass (50504-40)
- DAIKIN Actuator Motor, 24VAC, S/R (113139501)
- AIR HANDLER Non-Pleated Air Filter, 23x23x1, MERV 5 (3TPZ7)
- HONEYWELL 12-60 in. Break/Rise M/R 1/4 in. npt (C6097B3002)
- HONEYWELL Yoke Assy., Mp953B, D, F. (316059A/U)
- HONEYWELL Aq25744B Zoning Control For 4 (AQ25744B)
- HONEYWELL S87C1006 Dsi Control 6 Sec Dual (S87C1006)
- HONEYWELL S87D1020 Dsi Control 4 Sec. (S87D1020)
- HONEYWELL S87K1008 Dsi Control 4 Sec. (S87K1008)
- HEIL QUAKER /ICP 1053553 Heat Pump 2 Speed Fan (1053553)
- Honeywell Control Parts