Shop All Splints
Honeywell
Splint, Roll, Foam Covered Malleable Metal
Mfr # 431121
Zoro # G0700332
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Roll
- Material Foam Covered Malleable Metal
- Color Orange/Blue
- Width 3 1/2 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 1/2 in |
Length | 36 in |
Details
Item | Splint |
Usage | Roll |
Material | Foam Covered Malleable Metal |
Color | Orange/Blue |
Industry Type | Healthcare |
Description
Splint, Usage Roll, Color Orange/Blue, Material Foam Covered Malleable Metal, Length 36 in, Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON & JOHNSON Baby Powder 15oz, Fresh Scent Bottle (168168)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- HANDGARDS Handgards 2.5" Round Wood Toothpick, PK12000 (305214019)
- DUKAL Heat Pack, 9"L x 6"W (7131M)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- Honeywell Splints