Shop All HVACR Relays
Honeywell
Solenoid Air Valve, 110/120V AC, Aluminum
Mfr # RP419B1071/U
Zoro # G700700023
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/120V AC
- Application Pneumatically Operated Devices
- Standards UL Listed
- Cover Material Steel
- Operating Temperature - Maximum 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # RP419B1071/U
- Zoro # G700700023
- UPC # 085267664509
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Normally Closed Port Connection Size | 1/4 in |
Common Port Connection Size | 1/4 in |
Electrical Lead Length | 18 in |
Normally Open Port Connection Size | 1/8 in |
Details
Item | Solenoid Air Valve |
Voltage | 110/120V AC |
Application | Pneumatically Operated Devices |
Standards | UL Listed |
Cover Material | Steel |
Operating Temperature - Maximum | 140 Degrees F |
Normally Closed Port Connection Type | Barbed Hose |
Normally Open Port Connection Type | NPT |
Body Pattern | Three-Way |
Normally Open Port Connection Gender | Female |
Operating Pressure - Maximum | 30 psi |
Common Port Connection Type | Barbed Hose |
Valve Action | Normally Closed, Normally Open |
Normally Closed Port Connection Gender | Male |
Frequency | 50/60 Hz |
Enclosure Type | Open Frame |
Body Material | Die Cast Aluminum |
Operating Temperature - Minimum | 32 Degrees F |
Electrical Connections | Soldered |
Common Port Connection Gender | Male |
Description
Solenoid Air Valve, Application Pneumatically Operated Devices, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Open Frame, Frequency 50/60 Hz, Normally Closed Port Connection Gender Male, Normally Closed Port Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 51Hd Head Assembly 134900 (51HD)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- RAMFAN Blower/Exhauster Kit, 8 In, 1/3 HP, 230V (UB20)
- GOODMAN Manual Reset Limit (10123539)
- HONEYWELL R8285B1053 Fan Center Control (R8285B1053)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- SUPCO Fan Relay, 24VAC, SPDT (90370)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- VERIS Relay, 24V, 15A, DPDT, Socket/Din (VMD2B-F24A)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- SUPCO Fan Relay, 120VAC, NO/NC (90382)
- Honeywell HVACR Relays