Shop All HVACR Relays
Honeywell
Solenoid Air Valve, 110/120V AC, Aluminum
Mfr # RP419A1107
Zoro # G000699959
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/120V AC
- Standards UL Listed
- Application Pneumatically Operated Devices
- Body Material Die Cast Aluminum
- Body Pattern Three-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # RP419A1107
- Zoro # G000699959
- UPC # 085267659710
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Normally Closed Port Connection Size | 1/4 in |
Electrical Lead Length | 18 in |
Common Port Connection Size | 1/4 in |
Normally Open Port Connection Size | 1/8 in |
Details
Item | Solenoid Air Valve |
Voltage | 110/120V AC |
Standards | UL Listed |
Application | Pneumatically Operated Devices |
Body Material | Die Cast Aluminum |
Body Pattern | Three-Way |
Operating Temperature - Minimum | 32 Degrees F |
Electrical Connections | Soldered |
Frequency | 50/60 Hz |
Normally Open Port Connection Type | NPT |
Normally Closed Port Connection Gender | Male |
Enclosure Type | Junction Box |
Cover Material | Steel |
Common Port Connection Gender | Male |
Common Port Connection Type | Barbed Hose |
Operating Pressure - Maximum | 30 psi |
Operating Temperature - Maximum | 140 Degrees F |
Normally Open Port Connection Gender | Female |
Valve Action | Normally Closed, Normally Open |
Normally Closed Port Connection Type | Barbed Hose |
Description
Solenoid Air Valve, Application Pneumatically Operated Devices, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, Frequency 50/60 Hz, Normally Closed Port Connection Gender Male, Normally Closed Port Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18181.6 6pk)
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14301.13 6PK)
- AAF FLANDERS Pre-pleat 24 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80255.022424)
- SUPCO Thermostat Guard, BTGUK2 (BTG-UK2)
- HONEYWELL R8285B1053 Fan Center Control (R8285B1053)
- ZORO SELECT Transformer Relay, SPNO/SPNC (6AZH4)
- WHITE-RODGERS Center, Fan Control (90 112S1)
- LENNOX Relay, 240V Dpdt Relay, Le49K04 (49K04)
- YORK 600vDualElementTimeDelayFuse (S1-FRSR35)
- IO HVAC CONTROLS Wireless Relay (IO-WR)
- DIVERSIFIED Delay-On-Break Timer (AC-505-5)
- Honeywell HVACR Relays