Shop All HVACR Relays
Honeywell
Solenoid Air Valve, 110/120V AC, Aluminum
Mfr # RP419A1057
Zoro # G100489405
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Diameter 7/8 in
- Standards UL Listed
- Voltage (AC) 120 V AC
- Includes Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # RP419A1057
- Zoro # G100489405
- Country of Origin United States
- Category HVACR Relays
Dimensions
Diameter | 7/8 in |
Height (In.) | 2 7/8 in |
Depth (In.) | 1 1/4 in |
Overall Length | 2 7/8 in |
Width (In.) | 3 13/16 in |
Overall Width | 3 13/16 in |
Electrical Lead Length | 18 in |
Overall Depth | 1 1/4 in |
Common Port Connection Size | 1/4 in |
Normally Open Port Connection Size | 1/8 in |
Normally Closed Port Connection Size | 1/4 in |
Description
Solenoid Air Valve, Application Pneumatically Operated Devices, Body Material Die Cast Aluminum, Body Pattern Three-Way, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Cover Material Steel, Electrical Connections Soldered, Electrical Lead Length 18 in, Enclosure Type Junction Box, Frequency 60 Hz, Mounting Style Surface Mount, Normally Closed Port Connection Gender Male, Normally Closed Port Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 30" x 67" (58-434)
- MCDONNELL & MILLER Vacuum Breaker (317354)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- TRUE AIRE BASEBOARD DIFFUSER18""WHT (C118SW)
- HONEYWELL R8285B1053 Fan Center Control (R8285B1053)
- ZORO SELECT Transformer Relay, DPDT (6AZH6)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- TACO Hydro Fan Unit Control, Time Delay (HAFC201-2)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- HONEYWELL HOME Center, Fan Control (R8285A1048)
- AAON RELAY OVLD SOCKET DB80 ABB (R59870)
- Honeywell HVACR Relays