Shop All Detector Tube Kits
Honeywell
Smoke Tubes, PK6
Mfr # H-10-123-01
Zoro # G3676308
product price: $57.79
/pk 6, $9.63/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Tubes
- For Use With Standard Smoke Tube Kits
- Product Type Smoke Tube
- Number of Tubes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # H-10-123-01
- Zoro # G3676308
- Country of Origin China
- Category Detector Tube Kits
Details
Includes | (6) Tubes |
For Use With | Standard Smoke Tube Kits |
Item | Smoke Tube |
Product Type | Smoke Tube |
Number of Tubes | 6 |
Description
Smoke Tube, Product Type Smoke Tube, For Use With Standard Smoke Tube Kits, Includes (6) Tubes, Number of Tubes 6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Knit Cap, Orange, Universal (LUX-KCR-O-P)
- 3M Safety Glasses, I/O Anti-Fog ; Anti-Scratch (SCCS07SGAF-GRN)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- ALLEGRO INDUSTRIES Smoke Tube, Includes (6) Tubes, (6) Tube Caps, Glass Material, Break-off Tip, Pack of 6 (2050-01)
- MSA SAFETY Smoke Tube Kit (458481)
- MSA SAFETY Replacement Smoke Tube, Plastic, PK12 (458480)
- Honeywell Gas Detection