Shop All Low Voltage Thermostats
Honeywell
Smart Thermostat, Black, Plastic, 4 1/2" H
Mfr # TC500
Zoro # G109008522
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Software/Device Android, iOS
- Minimum Temperature Control 99 Degrees F
- Maximum Temperature Control 40 Degrees F
- Changeover Type Automatic and Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # TC500
- Zoro # G109008522
- UPC # 085267693714
- Country of Origin Mexico
- Category Low Voltage Thermostats
Details
Item | Smart Thermostat |
Compatible Software/Device | Android, iOS |
Minimum Temperature Control | 99 Degrees F |
Maximum Temperature Control | 40 Degrees F |
Changeover Type | Automatic and Manual |
Description
Smart Thermostat, Automatic and Manual, Minimum Temperature Control 99 Degrees F, Maximum Temperature Control 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Weather Shield (M9000-330)
- HONEYWELL R8222D1014 Dpdt Relay, 24V Ac (R8222D1014)
- ALL-FILTERS 15X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (15201.6 6pk)
- SUPCO Commercial Pan Float, 3" (CPFLOAT)
- HONEYWELL RTH221 Series RTH221B1021 OG Programmable Thermostat, 24 V, 40 to 99 deg F Control (RTH221B1039/E1)
- HONEYWELL Th115-Af-Ga 7-Day Programmable (TH115-AF-G)
- HONEYWELL Yth6320R1001 24V Wireless (YTH6320R10)
- HONEYWELL Thermostat Econ Lv Wl Mt White (CT30A)
- HONEYWELL Th1100Dv1000 24V Or 750Mv Single (TH1100DV10)
- HONEYWELL Thermostat Digital 5-1-1 Prog (RTH2410B1019/E1)
- HONEYWELL Thermostat Wi-Fi Program (RTH9585WF1004/958)
- Honeywell Thermostats