Shop All Barcode Readers & Accessories
Honeywell
Sl22 Enterprise Sled Barcode Reader
Mfr # SL22-022201-K
Zoro # G2526871
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.1"
- Product Type Smart Device Sled
- Height 1.2"
- Compatibility Apple iPod touch 5
- Width 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # SL22-022201-K
- Zoro # G2526871
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 5.1" |
Height | 1.2" |
Width | 2.6" |
Details
Product Type | Smart Device Sled |
Compatibility | Apple iPod touch 5 |
Description
The HONEYWELL Sl22 Enterprise Sled Barcode Reader is a smart device sled with a depth of 5.1", a height of 1.2", and a width of 2.6".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP V13H010L42 (WW-F0E9-3)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- ILC Replacement for Tadiran Tl-4903/s (TL-4903/S TADIRAN)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- Honeywell Barcode Readers & Accessories