Shop All Single-Gas Detectors
Honeywell
Single Gas Detectr, SO2, Yllw, 2yr. Battery
Mfr # BWC2-S24
Zoro # G0386036
original price:
$349.80
7% off
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type SO2
- Battery Type Lithium
- Features Automated Self Test of Battery, Automatic Logging of the 35 Most Recent Gas Events, Compact, Compatible with Microdock II and Fleet Manager II Software, Designed for a Range of Harsh Environments and Extreme Temperatures, Hibernation Mode with Case Accessory, Lightweight Design with One Button Operation, Maintenance-Free, No Sensor or Battery Changes Necessary, Alerts Simultaneously with Audible and Vibrating Alarm, Wide Angle Flash
- Interchangeable Sensors No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BWC2-S24
- Zoro # G0386036
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 5/8 in |
Height | 3 7/16 in |
Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Sulfur Dioxide, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Alarm Setting High 4 ppm, Low 2 ppm, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric (1330)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- MCR SAFETY Cut Resistant Sleeve, 12 in. L (9312D10)
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- Honeywell Gas Detection