Shop All Single-Gas Detectors
Honeywell
Single Gas Detectr, H2S, Yllw, 2yr. Battery
Mfr # BWC2-H515
Zoro # G0386097
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Gas Type H2S
- Battery Type Lithium
- Operating Temp. Range -40 Degrees to +122 Degrees F, -40 Degrees to +50 Degrees C
- Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BWC2-H515
- Zoro # G0386097
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 5/8 in |
Height | 3 7/16 in |
Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Alarm Setting High 15 ppm, Low 5 ppm, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MFF-02-009)
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- Honeywell Single-Gas Detectors