Shop All Single-Gas Detectors
Honeywell
Single Gas Detectr, H2S, Yllw, 2yr. Battery
Mfr # BWC2-H510
Zoro # G0386106
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Gas Type H2S
- Battery Type Lithium
- Display LCD
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BWC2-H510
- Zoro # G0386106
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 5/8 in |
Height | 3 7/16 in |
Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Alarm Setting High 10 ppm, Low 5 \ppm, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 3, 3In H, PK5 (DWR-3-3-5)
- MOLDEX N95 Disposable Respirator, M/L, Gray, PK8 (4800)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- NMC FLOOR SIGN, DBL SIDE, BLANK, , FSBY (FSBY)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-A110-300)
- Honeywell Gas Detection