Shop All Single-Gas Detectors
Honeywell
Single Gas Detectr, CO, Yllw, 2yr. Battery
Mfr # BWC3-M
Zoro # G0386051
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Battery Type Lithium
- Resolution 1 ppm
- Height 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BWC3-M
- Zoro # G0386051
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 3 7/16 in |
Depth | 1 5/8 in |
Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Alarm Setting Adjustable, Battery Life 3 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-XL-Y)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- GFG Oxygen Detector, 2-1/4in D x 3-61/64in L (2210009)
- Honeywell Gas Detection