Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, VOC, 0.1 ppm
Mfr # 059-B11D-000
Zoro # G3943622
Free Shipping & Returns
$6,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type VOC
- Resolution 0.1 ppm
- Height 8 in
- Battery Type Lithium
- Detects Volatile Organic Compounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 059-B11D-000
- Zoro # G3943622
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 8 in |
Depth | 13 1/2 in |
Width | 10 in |
Description
VOC Detector, Display Screen Type LCD, Housing Color Black, Communication Protocol BLE, Bluetooth, RM900, Operating Temperature - Maximum 122 Degrees F, Overall Width 10 in, Alarm Setting Adjustable, Battery Life 2 yr, Features Built-In Flashlight, Fast Response Time, Humidity Compensation, Logs Up to Six Months of Data, Multi-Language, Auto-Cleaning Technology
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-M26)
- VISWERX Hi-Vis Fingerless Glove-Adj Wrist LG (127-11047)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- MPOWER UNI O3 5.00ppm Long Battery Life UL Class I/II/III (MP100-O3-5)
- Honeywell Gas Detection