Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Oxygen, Yellow
Mfr # MCXL-X000-Y-NA
Zoro # G0044689
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- Gas Type O2
- Battery Type Lithium Polymer
- Standards ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
- Width 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCXL-X000-Y-NA
- Zoro # G0044689
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Width | 2 13/32 in |
Height | 4 13/32 in |
Depth | 1 13/64 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 3.7V |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Oxygen, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS PE Sleeves, Protective Arm Covers/Sleeves, White, 2000PK (PE2PS2-18)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-7/S)
- MSA SAFETY Cartridge, Threaded, OV, Black, 10 PK, NIOSH (464031)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Yellow (IN-40-200I)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B210-300)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- PCE INSTRUMENTS VOC Gas Detector, TVOC Range: 0.00 to 9.99 ppm (PCE-VOC 1)
- Honeywell Gas Detection