Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, NO2, 0.1 ppm
Mfr # G02-B510-100
Zoro # G3943692
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Nitrogen Dioxide
- Gas Type NO2
- Battery Type Lithium
- Display LCD
- Standards CSA Certified, IECEX Ga Ex IA IIC T4, Zone 0 A/Exia IIC T4, ATEX II 1G, Ex ia IIC Ga T4, IECEX/Ex ia IIC Ga T4, China Ex/Ex ia IIC T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # G02-B510-100
- Zoro # G3943692
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Width | 7 in |
Height | 7 in |
Depth | 10 in |
Description
Single-Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Nitrogen Dioxide, Series ToxiRAE Pro, Sub-Brand RAE Systems, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH5X002500)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 L)
- KLEIN TOOLS Face Shield, Helmet and Cap-Style, Clear (60472)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- Honeywell Gas Detection