Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, NH3, 1 ppm Resolution
Mfr # G02-B810-100
Zoro # G3943902
original price:
$834.99
5% off
new price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Gas Type NH3
- Battery Type Lithium
- Includes AC Adapter, Stainless Steel Alligator Clip, Calibration Adapter, Charging Cradle, PC Communication Cable, ProRAE Studio II Software, Protective Rubber Boot, ToxiRAE Pro Monitor
- Features Continuous Datalogging, Intelligent Sensors, Intrinsically Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # G02-B810-100
- Zoro # G3943902
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Depth | 10 in |
Width | 7 in |
Height | 7 in |
Description
Single-Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Ammonia, Series ToxiRAE Pro, Sub-Brand RAE Systems, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS CDI Rx Inserts (740-0312)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Green/Yellow (JKC9025SPGN)
- MILWAUKEE TOOL Goatskin Leather Gloves - M (48-73-0011)
- BRADY Pipe Marker, Domestic Hot Water, 1 In.H (20426)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- Honeywell Single-Gas Detectors