Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Hydrogen Sulfide, Ylw
Mfr # MCXL-00H0-Y-NA
Zoro # G0044707
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Gas Type H2S
- Battery Type Lithium Polymer
- Display LCD
- Standards ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MCXL-00H0-Y-NA
- Zoro # G0044707
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Width | 2 13/32 in |
Depth | 1 13/64 in |
Height | 4 13/32 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 3.7V |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (224BBPX)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/L)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- Honeywell Single-Gas Detectors