Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, HCN, 0.5 ppm
Mfr # G02-B710-100
Zoro # G3943659
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Gas Type HCN
- Battery Type Lithium
- Width 7 in
- Battery Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # G02-B710-100
- Zoro # G3943659
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Width | 7 in |
Depth | 10 in |
Height | 7 in |
Description
Single-Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Hydrogen Cyanide, Series ToxiRAE Pro, Sub-Brand RAE Systems, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 11 (PAN3P/5353AZ531-11)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19255)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- Honeywell Gas Detection