Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, H2S, 1 ppm Resolution
Mfr # M031-4002-000
Zoro # G3943640
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Sulfide
- Gas Type H2S
- Battery Type Lithium
- Battery Life 2 yr
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M031-4002-000
- Zoro # G3943640
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Width | 3 in |
Height | 4 39/64 in |
Depth | 10 in |
Description
Single-Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Hydrogen Sulfide, Series MicroRAE, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1146-10PK)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- OCCUNOMIX Occunomix OK-KP-210 Hard Cap Knee Pad Wide Cap, Hook & Loop Closure, Black, One Size (OK-KP-210)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single Gas Detector, O2, 0-30 Pct, NA, Ylw (XT-X000-Y-NA)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- Honeywell Single-Gas Detectors