Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, H2S, 0.1 ppm
Mfr # G02-B110-100
Zoro # G3943613
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Sulfide
- Gas Type H2S
- Battery Type Lithium
- Height 7 in
- Features Continuous Datalogging, Intelligent Sensors, Intrinsically Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # G02-B110-100
- Zoro # G3943613
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Height | 7 in |
Depth | 10 in |
Width | 7 in |
Description
Single-Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Hydrogen Sulfide, Series ToxiRAE Pro, Sub-Brand RAE Systems, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pass-Through Device, Round, 2 In. (PT2RD)
- BRADLEY Individual Solenoid Valve (S07-040)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, 3XL, 50 PK, Black (N260887)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- MABIS Mabis 04-174-021 Self-Taking Home Blood Pressure Kit - Black (04-174-021)
- Honeywell Single-Gas Detectors