Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, CO, 1 ppm Resolution
Mfr # G02-B210-100
Zoro # G3943589
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Battery Type Lithium
- Battery Life 2 yr
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # G02-B210-100
- Zoro # G3943589
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Depth | 10 in |
Width | 7 in |
Height | 7 in |
Description
Single-Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Series ToxiRAE Pro, Sub-Brand RAE Systems, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK210PF)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-627V)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-A110-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- Honeywell Single-Gas Detectors