Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Carbon Monoxide, Yllw
Mfr # MCXL-000M-Y-NA
Zoro # G0044725
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Battery Type Lithium Polymer
- Standards ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
- Depth 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCXL-000M-Y-NA
- Zoro # G0044725
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 13/64 in |
Height | 4 13/32 in |
Width | 2 13/32 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 3.7V |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Doors Deliveries And Loading Zone Sign, Landscape (OS-NS-D-1014-L-11076)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL36 (CW4FL36)
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- Honeywell Gas Detection