Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Carbon Monoxide, Blck
Mfr # MCXL-000M-B-NA
Zoro # G0044731
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Gas Type CO
- Battery Type Lithium Polymer
- Sensor Range 0 to 500 ppm
- Includes Concussion Proof Housing, Screwdriver, Stainless Steel Alligator Clip, Test Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # MCXL-000M-B-NA
- Zoro # G0044731
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 4 13/32 in |
Depth | 1 13/64 in |
Width | 2 13/32 in |
Battery Size | 3.7V |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Communication Protocol PC-Compatible Interface, Wireless, Series BW MicroClip, Sub-Brand BW, Battery Size 3.7V, Alarm Setting Adjustable, Battery Life 18 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS IV Drug Line Label - Fentanyl/Fentanyl 7/8" x 3" Flr Chart w/Black (N-6804)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-A110-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- Honeywell Gas Detection