Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, C6H6, 0.010 ppm
Mfr # 059-D310-000
Zoro # G3943729
product price: $6,852.99
/ea
Free Shipping & Returns
$6,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Volatile Organic Compounds
- Gas Type C6H6
- Battery Type Lithium
- Width 3 in
- Depth 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 059-D310-000
- Zoro # G3943729
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Width | 3 in |
Depth | 13 1/2 in |
Height | 2 1/2 in |
Probe Length | 5 in |
Manufacturer Warranty Length | 1 yr Battery, 1 yr Instruments, 1 yr Pump, 1 yr Sensor, 3 yr 10.6 eV Lamp, 6 mo 9.8 eV Lamp |
Description
Single-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Benzene, Butadiene, VOC, Communication Protocol Bluetooth, Wireless, Series UltraRAE 3000, Sub-Brand RAE Systems, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 0 Percent, Sensor Type Photo Ionization, Alarm Setting Adjustable, Battery Life 16 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Gloves, PR (S5EP-08-010)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST06)
- NMC Caution Watch Your Head Sign, C641RB (C641RB)
- BOX PACKAGING Global Industrial Consecutively Repair Tag Pre Wired#5, 4-3/4inL x 2-3/8inW, Red, 1000/Pk (G26201W)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- Honeywell Single-Gas Detectors