Shop All Single-Gas Detectors
Honeywell
Single Gas Detector, Black/Yellow, 2-5/8"H
Mfr # BWS1-C-Y
Zoro # G3979331
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine
- Gas Type Cl2
- Battery Type Lithium
- Sensor Range 0 to 50 ppm
- Sensor Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BWS1-C-Y
- Zoro # G3979331
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Width | 2 5/8 in |
Height | 2 5/8 in |
Depth | 1 5/8 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Chlorine, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Water Resistant, Operating Humidity - Minimum 5 Percent, Sensor Type Electrochemical, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHXL001200)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (STACXPNRT-5)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- ILC Replacement for Teledyne R-30v O2 Cell (R-30V O2 CELL TELEDYNE)
- Honeywell Gas Detection