Shop All PAPR Accessories
Honeywell
Shroud, White, PAPR System
Mfr # PA933AM
Zoro # G003457891
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reuseable, suitable for dust and light chemical applications
- Series Honeywell North(R) Primair(R) 900 Series
- Brand and Series Honeywell North(R) Primair(R)
- Application General Purpose; Heavy Industry; Spraying
- Headgear Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA933AM
- Zoro # G003457891
- UPC # 883940410548
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Includes | Reuseable, suitable for dust and light chemical applications |
Series | Honeywell North(R) Primair(R) 900 Series |
Brand and Series | Honeywell North(R) Primair(R) |
Application | General Purpose; Heavy Industry; Spraying |
Headgear Material | Polypropylene |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
Color | White |
Headgear Type | Shroud |
Item | PA900 Series Replacement/Accessories |
System Type | PAPR system |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Hard Hat, Black, PAPR System (PA923)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- ILC DOVER Duffel Bag (S-2021)
- GVS-RPB RPB Safety 1/4" Plug to 1/4" NPT Male Swivel (03-012-PMS)
- MSA SAFETY 4 Hour NiMH Battery (10076108)
- 3M Filter Cover, Plastic, 5-3/4"x10"x2" (TR-6800FC)
- Honeywell Masks & Respiratory Protection