Shop All PAPR Accessories
Honeywell
Shroud, White, PAPR System
Mfr # PA9311AM
Zoro # G103457869
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Headgear Type Shroud
- Application General Purpose; Heavy Industry; Spraying
- Color White
- Headgear Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA9311AM
- Zoro # G103457869
- UPC # 883940410500
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Promotion Restriction | Not eligible for promotion |
Headgear Type | Shroud |
Application | General Purpose; Heavy Industry; Spraying |
Color | White |
Headgear Material | Polypropylene |
Series | Honeywell North(R) Primair(R) 900 Series |
Includes | Disposable, offers head and neck protection, splash resistance, chlorine resistance |
Item | PA900 Series Replacement/Accessories |
Brand and Series | Honeywell North(R) Primair(R) |
System Type | PAPR system |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- KINCO KincoPro Lined Premium Grain Deerskin & Synthetic Hybrid Gloves (101HK-XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- GVS-RPB RPB Safety C40 - Climate Control Device (03-501)
- GVS-RPB RPB Safety Nova 3 Tear-oof Lens, Pack of 50 (NV3-725)
- 3M Airflow Deflector (M-316)
- MSA SAFETY Hood, Tychem(TM) SL, White, PK4 (10083382)
- Honeywell PAPR Accessories