Shop All PAPR Accessories
Honeywell
Shroud, Black, PAPR System
Mfr # PA932AM
Zoro # G303457898
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Type Shroud
- Series Honeywell North(R) Primair(R) 900 Series
- Application General Purpose; Heavy Industry; Spraying
- Suspension Adjustment Type Multi-point adjustable suspension with retention Cradle
- System Type PAPR system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA932AM
- Zoro # G303457898
- UPC # 883940410524
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Headgear Type | Shroud |
Color | Black |
Series | Honeywell North(R) Primair(R) 900 Series |
Application | General Purpose; Heavy Industry; Spraying |
Item | PA900 Series Replacement/Accessories |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
System Type | PAPR system |
Brand and Series | Honeywell North(R) Primair(R) |
Headgear Material | Polyester Blend, PU |
Includes | Reuseable, suitable for dust and light chemical applications |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- NMC Caution Do Not Operate Without Guards In Position Bilingual Label, Pk5 (ESC625AP)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- MILLER ELECTRIC Face Shield PAPR Head Assembly, 15" L (288353)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-52-B)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- 3M Breathing Tube, (51131173798)
- Honeywell PAPR Accessories