Shop All Gas Detection Accessories
Honeywell
Short Strap for GasAlertMax XT II
Mfr # GA-LY-1
Zoro # G501253421
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Strap
- Exterior Length 6 in
- Length 6 in
- Exterior Width 3 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GA-LY-1
- Zoro # G501253421
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Exterior Length | 6 in |
Length | 6 in |
Exterior Width | 3 in |
Depth | 6 in |
Height | 1/4 in |
Width | 3 in |
Exterior Height | 0.25 in |
Details
Features | Strap |
Item | Carrying Strap |
For Use With | GasAlert Max XT II |
Series | BW Clip Series |
Sub-Brand | BW |
Closure Type | Strap |
Description
Carrying Strap, Product Type Carrying Strap, Sub-Brand BW, Series BW Clip Series, For Use With GasAlert Max XT II, Closure Type Strap, Exterior Height 0.25 in, Exterior Length 6 in, Exterior Width 3 in, Features Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- VIKING The Viking Non-Safety Boots (VW29-11)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- 3M Versaflo(TM) Hood, S/M, White (S-533S)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- INDUSTRIAL SCIENTIFIC Card Reader (18105684)
- Honeywell Gas Detection Accessories