Shop All Rubber Boots
Honeywell Servus
Size 6 Men's Steel Rubber Boot, Gray
Mfr # 75101/6
Zoro # G0010665
product price: $55.15
/pr
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75101/6
- Zoro # G0010665
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 6 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Oversock Boots, Sz 10, 14" H, Black, Stl, PR (75145C/10)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, S (2099-S (7))
- BRK Hard-Wired w/Battery Back-up Ionization Smoke Detector (1046836)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Gray (75101/13)
- HONEYWELL SERVUS Size 12 Men's Steel Rubber Boot, Gray (75101/12)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Olive, Plain, PR (75120/8)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 12, 1 Pair (18821-120)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 070)
- Honeywell Servus Rubber Boots