Shop All Rubber Boots
Honeywell Servus
Size 4 Men's Steel Rubber Boot, Black
Mfr # 75109/4
Zoro # G4961074
original price:
$43.39
27% off
new price: $31.29
/pr
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75109/4
- Zoro # G4961074
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 4, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Glo Brite Graphic Markings, GL14R (GL14R)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 110)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- BRADY Emergency Sign, Fiberglass, Muster Point (139569)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- HONEYWELL SERVUS Oversock Boots, Sz 7, 14" H, Black, Stl, PR (75145C/7)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75101/10)
- MUCK BOOT CO Boots, Size 9, 12" Height, Black, Plain, PR (CHM-000A/9)
- Honeywell Servus Foot Protection