Shop All Rubber Boots
Honeywell Servus
Size 14 Men's Steel Steel Toe Boot
Mfr # 22206-CTM-140
Zoro # G1962377
original price:
$274.84
49% off
new price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Height 15
- Style Number 22206
- Gender Men's
- For Outdoor Traction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 22206-CTM-140
- Zoro # G1962377
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Height | 15 |
Boot Height | 15 in |
Details
Item | Steel Toe Boot |
Toe Type | Steel |
Style Number | 22206 |
Gender | Men's |
For Outdoor Traction | No |
Rubber Boot Style | Knee |
Shoe Style | Knee |
Series | 22206 |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 14, Men's, Boot Height 15 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITS YOU BABE Hip-V2 Combo -PET Hip-V2 Combo - Petit (Hip/V2 Combo -PET)
- NMC Danger Non-Potable Water Sign - Bilingual, DBA5P (DBA5P)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- HONEYWELL SERVUS Knee Boots, Size 14, 16" H, Black, Plain, PR (18822/14)
- HONEYWELL SERVUS Size 8 Men's Steel Rubber Boot, Gray (75101/8)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 8 (75109/8)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 6 (75109/6)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- Honeywell Servus Foot Protection