Shop All Rubber Boots
Honeywell Servus
Size 12 Men's Steel Rubber Boot, Gray
Mfr # 75101/12
Zoro # G0010647
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75101/12
- Zoro # G0010647
- UPC # 086189445122
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 12 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (24009043)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Gray (75101/14)
- HONEYWELL SERVUS Size 7 Men's Steel Rubber Boot, Gray (75101/7)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Olive, Plain, PR (75120/14)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/9)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 7, 1 Pair (18821/7)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- Honeywell Servus Rubber Boots