Shop All Rubber Boots
Honeywell Servus
PVC Rubber, Overshoe, Black 12", Sz MED, PR
Mfr # 11001
Zoro # G2338730
product price: $27.79
/pr
Sold in multiples of 6 for $166.74
$166.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 11001
- Zoro # G2338730
- UPC # 086189010351
- Country of Origin United States
- Category Rubber Boots
Details
Item | PVC Rubber,Overshoe,Black 12",Sz MED |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC Rubber,Overshoe,Black 12 In.,Sz MED, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 2 lb., Shaker (5239)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13W)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- SERVUS Boot Work Over 5-Buckle Blk 9 (T369-9)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/11)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- HONEYWELL SERVUS Knee Boots, Size 13, 16" H, Black, Plain, PR (18822/13)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- Honeywell Servus Rubber Boots