Shop All Rubber Boots
Honeywell Servus
PVC Rubber, Overshoe, Black 12", Sz LRG, PR
Mfr # 11001
Zoro # G2338758
product price: $30.65
/pr
Sold in multiples of 6 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 11001
- Zoro # G2338758
- UPC # 086189010368
- Country of Origin United States
- Category Rubber Boots
Details
Item | PVC Rubber,Overshoe,Black 12",Sz LRG |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC Rubber,Overshoe,Black 12 In.,Sz LRG, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-09)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT59)
- HONEYWELL SERVUS Size 11 Men's Steel Rubber Boot, Gray (75101/11)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 6 (75109/6)
- HONEYWELL SERVUS Size 15 Men's Steel Rubber Boot, Black (75109/15)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 13, 1 Pair (18821/13)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Tan, Stl, PR (22114/7)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 15" H, Tan, Stl, PR (22214/13)
- MUCK BOOT CO Muckster 2 Low, Moss Green, 12, PR (M2L-300-GRN-120)
- Honeywell Servus Rubber Boots