Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Olive 15", Sz 9, PR
Mfr # 75120
Zoro # G2338128
product price: $31.49
/pr
Sold in multiples of 6 for $188.94
$188.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75120
- Zoro # G2338128
- UPC # 086189464093
- Country of Origin United States
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Olive 15",Sz 9 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Olive 15 In.,Sz 9, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- BRADY Label, 1 in W, White (M6-17-719)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-S)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/15)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- HONEYWELL SERVUS Oversock Boots, Sz 7, 14" H, Black, Stl, PR (75145C/7)
- HONEYWELL SERVUS Size 8 Men's Steel Rubber Boot, Gray (75101/8)
- DUNLOP Size 3 Unisex Steel Rubber Boot, Yellow (6123155)
- Honeywell Servus Foot Protection