Shop All Overboots and Overshoes
Honeywell Servus
PVC, Rubber Boot, Olive 15", Sz 3, PR
Mfr # 75120
Zoro # G3747313
product price: $37.89
/pr
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive/Brown
- Material PVC, Steel
- Gender Men's
- Toe Type Non-safety
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75120
- Zoro # G3747313
- UPC # 086189464031
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | 3 |
Height | 15" |
Details
Color | Olive/Brown |
Material | PVC, Steel |
Gender | Men's |
Toe Type | Non-safety |
Waterproof | Yes |
Item | PVC,Rubber Boot,Olive 15",Sz 3 |
Description
PVC,Rubber Boot,Olive 15 In.,Sz 3, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Chemical Waste Storage Area Sign, C432RB (C432RB)
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 13, PR (18821)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 8, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, M, Sz 9-10, PR (11003/M)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- Honeywell Servus Foot Protection