Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Olive 15", Sz 11, PR
Mfr # 75120
Zoro # G2338082
product price: $31.49
/pr
Sold in multiples of 6 for $188.94
$188.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Servus
- MFR # 75120
- Zoro # G2338082
- UPC # 086189464116
- Country of Origin United States
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Olive 15",Sz 11 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Olive 15 In.,Sz 11, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Knit Gloves, 10/XL, Green/Black, 9.65" L, PR (11-842)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (257)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- MEDITEX Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair (18821/14)
- HONEYWELL SERVUS Oversock Boots, Sz 11, 14" H, Black, Stl, PR (75145C/11)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- HONEYWELL SERVUS Oversock Boots, Sz 8, 14" H, Black, Stl, PR (75145C/8)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- LACROSSE Size 11 Men's Steel Rubber Boot, Red (00223120-11)
- Honeywell Servus Rubber Boots