Shop All Rubber Boots
Honeywell Servus
PVC, Rubber Boot, Gray 15", Sz 8, PR
Mfr # 75122
Zoro # G2338222
Sold in multiples of 6 for $227.34
$227.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Servus
- MFR # 75122
- Zoro # G2338222
- UPC # 086189466080
- Country of Origin Dominican Republic
- Category Rubber Boots
Details
Item | PVC,Rubber Boot,Gray 15",Sz 8 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
PVC,Rubber Boot,Gray 15 In.,Sz 8, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Sentenel(TM) Head Cover, White, PK25 (S-4001-25)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- TOUGH GUY Door Barricade Sign, 14 in Height, 18 in Width, Nylon, English, Spanish (6GJA0)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Olive, Plain, PR (75120/9)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- HONEYWELL SERVUS Knee Boots, Size 12, 16" H, Black, Plain, PR (18822/12)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Gray (75101/13)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- Honeywell Servus Rubber Boots